- The Original High Abrasion Glove
- Extra Durability
- Extra Large
- Black
- Red
features
- Stop throwing away perfectly good gloves due to shredded fingertips
- Fingers and thumb of our Original® Glove are covered with ultra grip, longwearing Clarino High Abrasion Resistant (HAR™) material
- Extending up the fingertips, this material provides 60% more coverage and protection in these high wear areas and fuses into synthetic leather or spandex at the top of each finger, reducing potential failure of fingertip seams
- Stretch spandex material ensures a comfortable fit
- TPR closure with hook and loop provides a secure fit
- Reinforcement panels in high wear areas for increased durability
| Glove Size | X-Large |
| Color | Black, Red |
| Cuff Style | Hook and Loop Wrist Closure |
| Thumb Type | Keystone |
| Material | Clarino High Abrasion Resistant (HAR™) material |
| Weight | 0.04 LB |
| EAN or UPC | 781513608555 |

