- Open Cuff Gloves
- Impact Resistant
- TrekDry® Form Fitting Material
- Black/Grey
- X-Large
features
- Easy entry, slip-on cuff
- Full top of hand TPR (Thermo Plastic Rubber) exoskeleton
- D30 energy dissipating palm padding
- TrekDry moisture-wicking top
| Material | TPR |
| Color | Black/Grey |
| Glove Type | Work |
| Resistance | Impact |
| Glove Size | X-Large |
| Cuff Style | Open Cuff |
| Weight | 0.3 LB |
| EAN or UPC | 781513633007 |

