- M-Pact® Glove
- Medium
- Professional mechanics
- Gray
- Black
description
- Offering full coverage hand protection, the M-Pact® features impact absorbing Thermal Plastic Rubber knuckles and finger guards to shield your hands against impacts and abrasions. A new rubberized grip on the thumb, index finger and palm enhances your grip for improved durability. High impact PORON® XRD™ in the palm absorbs shock and vibration associated with repetitive tasks for muscle relief day in and day out.
features
- High impact PORON® XRD™ palm padding absorbs shock and vibration
- Molded Thermal Plastic Rubber knuckle and finger impact protection
- Rubberized grip on thumb and index finger for improved control and abrasion resistance
- TrekDry® top-hand material helps wick away moisture
- Second-skin fit with a hook and loop closure
- Machine washable
compliances
- 0
| Glove Type | Impact Protection |
| Material | Synthetic Leather |
| Cuff Style | Closure |
| Glove Size | Small |
| Color | Black, Gray |
| Weight | 0.3 LB |
| EAN or UPC | 781513619490 |


