- Hi-Viz Cut-Resistant Gloves
- Medium
description
- The open cuff M-Pact® E5 protects working hands with CE Level E and ANSI A5 cut resistance in the workplace. The palm and fingers are protected by an internal layer of high tenacity Armortex® to prevent abrasions and lacerations when working with sharp tools and sharp materials. Sonic welded Thermoplastic Rubber (TPR) protects the top of the hand from crushing and pinching injuries. D3O® technology in the palm absorbs and dissipates high impact energy to reduce hand fatigue as the day goes on.
applications
- Construction
- Heavy equipment operation
- Towing and transportation
features
- Thermoplastic Rubber (TPR) pinch point fingertip protection
- Comfortable stretch elastic cuff creates a secure fit
- Breathable TrekDry® keeps your hands cool and comfortable
- Reflective print provides eye catching luminance in low light environments
- Armortex® palm reinforcement supports added durability
- High tenacity Armortex® liner protects the palm with EN 388: 2016 Level E and ANSI A5 cut resistance
- Durable synthetic leather infused with touchscreen technology
- D3O® palm padding absorbs impact and vibration
- Machine washable
| Glove Type | Cut-Resistant |
| Color | Fluorescent Yellow |
| Glove Size | Medium |
| Cuff Style | Open |
| Weight | 0.0 LB |

