- Saftey Gloves
- Small
- Mechanics Gloves
- Synthetic Leather
| Cuff Style | Velcro closure |
| Glove Type | Mechanic's |
| Material | Synthetic Leather |
| Color | Black, Hi-Vis Yellow |
| Glove Size | Small |
| Style | Full Finger |
| Weight | 0.22 LB |
| EAN or UPC | 781513612958 |
| Cuff Style | Velcro closure |
| Glove Type | Mechanic's |
| Material | Synthetic Leather |
| Color | Black, Hi-Vis Yellow |
| Glove Size | Small |
| Style | Full Finger |
| Weight | 0.22 LB |
| EAN or UPC | 781513612958 |