- Saftey Gloves
- Large
- Mechanics Gloves
- Synthetic Leather
features
- You can't beat the Safety Original® for performance, comfort and safety in industrial environments
- High visibility day-glow two-way stretch Spandex and a bright, day-glow, color-fast clarino synthetic leather palm
- Mechanix Scatter graphic pattern printed with 3M® Scotchlite™ reflective ink to add a visual effect when illuminated
| Color | Black, Hi-Vis Yellow |
| Material | Synthetic Leather |
| Cuff Style | Velcro closure |
| Glove Type | Mechanic's |
| Glove Size | Large |
| Style | Full Finger |
| Weight | 0.22 LB |
| EAN or UPC | 781513612972 |

