- M-Pact CR5 Gloves
- Armortex®
- Cut Resistant
- Impact Guard™
- TrekDry®
| Color | Hi-Vis Yellow |
| Resistance | Abrasion, Cut |
| Glove Size | Medium |
| Material | Armotex® |
| Glove Type | Impact Protection |
| Weight | 0.45 LB |
| EAN or UPC | 781513626382 |
| Color | Hi-Vis Yellow |
| Resistance | Abrasion, Cut |
| Glove Size | Medium |
| Material | Armotex® |
| Glove Type | Impact Protection |
| Weight | 0.45 LB |
| EAN or UPC | 781513626382 |