- M-Pact CR5 Gloves
- Armortex®
- Cut Resistant
- Impact Guard™
- TrekDry®
features
- Impact Guard™ protects first knuckle with EVA foam padding
- Thermal plastic rubber (TPR) knuckle guard and pinch point finger protection
- ANSI-107 compliant TrekDry® material helps keep hands cool and comfortable
- Synthetic palm with an internal layer of Armortex® delivers CE level 5 cut resistance
- XRD® palm padding absorbs impact and vibration
- Thermal plastic rubber (TPR) closure with hook and loop provides a secure fit
compliances
- 0
| Color | Hi-Vis Yellow |
| Glove Size | X-Large |
| Resistance | Abrasion, Cut |
| Material | Armotex® |
| Glove Type | Impact Protection |
| Weight | 0.4 LB |

