- Megadyne RPC 14MM TITANIUM BELT 14MM PITCH X 37MM WIDTH
applications
- General Industry, Agricultural, Machine Tools
features
- HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability
- Superior resistance to flex fatigue
- Expanded range of working temperatures from -40°C (-40°F) to +120°C (+248°F) and ability to withstand peaks up to +140°C (+284°F)
- Highly resistant to mineral oils and abrasion
- 100% carbon, the cord provides extreme dimensional stability (no stretch) under static and dynamic operational loads
- Maintenance-free, no need to re-tension
- Dual spiral S & Z twist cord provides neutral tracking
- Extremely accurate tooth meshing resulting in the reduction of abrasion, vibrations, & noise
- High-performing special fabric bonded to the tooth surface
- Improved torque carrying capacity and tooth shear resistance
- Special film provides self-lubricating properties
- Long lasting durability and antistatic properties
- Low friction, increased drive efficiency with less sprocket wear
| Temperature Range [Max] | 120°C |
| Belt Width | 37 mm |
| Reinforcement | Carbon |
| No. of Teeth | 275 |
| Temperature Range [Min] | -40°C |
| Material | HNBR Elastomer |
| Belt Cross Section Style | TTM14M |
| Outside Length | 3850 mm |
| Pitch | 14 mm |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Pitch Length | 3850 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041532871 |

