- H Series Split Taper Bushing
- 1 3/16 in Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 1/4 x 1/8 Keyway
| Wrench Torque | 95 in/lbs |
| Flange Thickness | 1/4 in |
| Cap Screws | 2 |
| Capscrew Size | 1/4 x 3/4 |
| Bushing Series | H |
| Overall Length | 1 1/4 in |
| Bore Type | Inch |
| Bore Size | 1 3/16 in |
| Bolt Circle Diameter (in) | 2 in |
| Keyway | 1/4 x 1/8 |
| Weight | 0.0 LB |
| EAN or UPC | 746041046026 |

