- H Series Split Taper Bushing
- 1 7/16 in Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 3/8 x 3/16 Keyway
| Flange Thickness | 1/4 in |
| Wrench Torque | 95 in/lbs |
| Bore Size | 1 7/16 in |
| Cap Screws | 2 |
| Bushing Series | H |
| Capscrew Size | 1/4 x 3/4 |
| Bolt Circle Diameter (in) | 2 in |
| Overall Length | 1 1/4 in |
| Bore Type | Inch |
| Keyway | 3/8 x 3/16 |
| Weight | 0.0 LB |
| EAN or UPC | 746041046057 |

