- H Series Split Taper Bushing
- 19 mm Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 6 mm x 2.8 mm Keyway
| Bore Type | Metric |
| Bushing Series | H |
| Wrench Torque | 95 in/lbs |
| Flange Thickness | 1/4 in |
| Bore Size | 19 mm |
| Capscrew Size | 1/4 x 3/4 |
| Bolt Circle Diameter (in) | 2 in |
| Overall Length | 1 1/4 in |
| Cap Screws | 2 |
| Keyway | 6 mm x 2.8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041045500 |

