- H Series Split Taper Bushing
- 25 mm Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 8 mm x 3.3 mm Keyway
| Bore Size | 25 mm |
| Capscrew Size | 1/4 x 3/4 |
| Flange Thickness | 1/4 in |
| Cap Screws | 2 |
| Bore Type | Metric |
| Wrench Torque | 95 in/lbs |
| Bushing Series | H |
| Overall Length | 1 1/4 in |
| Keyway | 8 mm x 3.3 mm |
| Bolt Circle Diameter (in) | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041045586 |

