- P Series QD Bushing
- 0.875 in Bore Size
- 10 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | P |
| Bolt Circle Diameter | 10 in |
| Bore Size | 0.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041050641 |
| Inch/Metric | Inch |
| Bushing Series | P |
| Bolt Circle Diameter | 10 in |
| Bore Size | 0.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041050641 |