- Leather Palm Gloves
- Leather Palm / Cloth Back
- with Safety Cuff
- 2X- Large
features
- C grade shoulder leather
- 2 1/2" rubberized safety cuff
- Gray fabric with red stripe back
compliances
- 0
| Cuff Length | 2 7/8 in |
| Color | Red/Gray Stripe |
| Coating | None |
| Cuff Style | Safety Cuff |
| Strap Type | Knuckle |
| Thumb Type | Wing |
| Thumb | Wing |
| Lining | Unlined |
| Style | Leather Palm / Cloth Back |
| Glove Size | 2X-Large |
| Material | Leather |
| Resistance | Cut, Abrasion, Tear, Puncture |
| Weight | 6.678 LB |
| EAN or UPC | 45143120055 |

