- Vinyl Apron 35” X 48” Raw edge
- 6 mil Thick
- Resists Against Fats
- Oil
- Chemical and Abrasion
features
- Made from high quality virgin vinyl
- Vinyl is liquid proof so workers will be protected from the elements encountered in food processing applications, as well as your day to day dirty jobs
- Resistant to fats, oils, chemicals and abrasions
- Adjustable ties
- Available in sewn or raw edges
- Great for the food industry
| Length | 45 in |
| Thickness | 6 mil |
| Material | Vinyl |
| Resistance | Oil, Abrasion, Chemical, Fats |
| Size Group | One Size Fits All |
| Color | Blue |
| Weight | 0.29 LB |

