- Safety Gloves
- Large
- Leather Palm
- Cowhide
- Straight Thumb
features
- Clute pattern
- General purpose protection at an economy price
- Low cost leather protection
- Knit wrist, safety cuff styles
| Lining | Fleece |
| Thumb Type | Straight |
| Quality | Best |
| Color | Gray |
| Style | Split Shoulder |
| Material | Cowhide |
| Cuff Type | Knitwrist |
| Glove Size | Large |
| Thumb | Straight |
| Manufacturer Name | MEMPHIS GLOVE |
| Cuff Length | 2 1/2 in |
| Glove Type | Leather Palm |
| Weight | 0.2 LB |

