- Industrial Standard Shoulder Split Gloves
- Size Group: Large
- Red Gray Stripe Fabric Back
| Material | Leather |
| Color | Red Gray Stripe Fabric Back |
| Cuff Style | Starched Safety |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 1/2 in |
| Weight | 0.28 LB |

