- Industrial Standard Shoulder Split Gloves
- Size Group: X-Large
- Red Gray Stripe Fabric Back
| Cuff Style | Rubberized Safety |
| Material | Leather |
| Color | Red Gray Stripe Fabric Back |
| Cuff Length | 2 1/2 in |
| Glove Size | X-Large |
| Style | Full Feature Gunn Pattern |
| Weight | 0.53 LB |

