- Industrial Standard Shoulder Split Gloves
- Size Group: Small
- Red Gray Stripe Fabric Back
| Cuff Length | 2 1/2 in |
| Glove Size | Small |
| Cuff Style | Starched Safety |
| Material | Leather |
| Color | Red Gray Stripe Fabric Back |
| Style | Full Feature Gunn Pattern |
| Weight | 0.33 LB |

