- Cow Leather Gloves w/ Cotton Backs
- Gunn Pattern
- Select Split Leather Palm
- Palm Lined
- Blue Fabric Back w/ Red and Black Stripe
applications
- Landscaping
- Construction
- Farming
- Iron and steel work
- Assembly
- Any general-purpose application requiring leather protection
features
- Full feature gunn pattern
- Available in assorted styles for specific job applications
- Rubberized cuffs for durability
| Manufacturer Name | MCR SAFETY |
| Cuff Type | Rubberized |
| Glove Size | Large |
| Material | Cotton |
| Color | Red/Black |
| Glove Type | Cow Leather |
| Weight | 0.5 LB |

