Skip to content Skip to navigation menu
Select Shoulder Split Cow Gloves

127-1311

Select Shoulder Split Cow Gloves
Item #102191449
  • Cow Leather Gloves w/ Cotton Backs
  • Gunn Pattern
  • Select Double Split Double Leather Palm
  • Fleecy Lining
  • Blue w/ Black and Red Striped Fabric
  • Shirred Back
  • 2 1/2" Rubberized Cuff
+ Show More + Show Less
Select Shoulder Split Cow Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cow Leather Gloves w/ Cotton Backs
  • Gunn Pattern
  • Select Double Split Double Leather Palm
  • Fleecy Lining
  • Blue w/ Black and Red Striped Fabric

applications

  • Landscaping
  • Construction
  • Farming
  • Iron and steel work
  • Assembly
  • Any general-purpose application requiring leather protection

features

  • Full feature gunn pattern
  • Available in assorted styles for specific job applications
  • Rubberized cuffs for durability
Material Cotton
Manufacturer Name MCR SAFETY
Cuff Type Rubberized
Glove Type Cow Leather
Glove Size Large
Color Blue
Weight 5.96 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison