- Select Shoulder Split Cow Gloves
- Size Group: Large
- Green Fabric w/Pink Stripes
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Style | Gunn-Wing Thumb |
| Material | C Select Cowhide |
| Color | Green Fabric w/Pink Stripes |
| Cuff Style | Rubberized Safety |
| Weight | 0.8 LB |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Style | Gunn-Wing Thumb |
| Material | C Select Cowhide |
| Color | Green Fabric w/Pink Stripes |
| Cuff Style | Rubberized Safety |
| Weight | 0.8 LB |