- Leather Palm Gloves
- Large
- 2 1/2" Long Safety Cuff
- Straight Thumb
features
- Full feature gunn pattern
- Available in assorted styles for specific job applications
- Rubberized cuffs for durability
| Thumb Type | Straight |
| Cuff Style | Safety Cuff |
| Style | Double Leather Palm |
| Lining | Fleece |
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Material | Cowhide Leather |
| Glove Type | Leather Palms |
| Cuff Type | Safety Cuff |
| Thumb | Straight |
| Weight | 6.6 LB |

