- Select Shoulder Split Cow Gloves
- Size Group: Large
- Blue Fabric w/Yellow Stripes
| Color | Blue Fabric w/Yellow Stripes |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Material | A Select Cowhide |
| Cuff Style | Rubberized Safety |
| Style | Gunn-Wing Thumb |
| Weight | 0.39 LB |
| Color | Blue Fabric w/Yellow Stripes |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Material | A Select Cowhide |
| Cuff Style | Rubberized Safety |
| Style | Gunn-Wing Thumb |
| Weight | 0.39 LB |