- Select Split Cow Gloves
- Size Group: Large
| Material | Select Split Cowhide |
| Cuff Style | Safety |
| Glove Size | Large |
| Style | Gunn-Wing Thumb |
| Cuff Length | 2 1/2 in |
| Weight | 0.52 LB |
| Material | Select Split Cowhide |
| Cuff Style | Safety |
| Glove Size | Large |
| Style | Gunn-Wing Thumb |
| Cuff Length | 2 1/2 in |
| Weight | 0.52 LB |