- Select Split Cow Gloves
- Size Group: Large
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Cuff Style | Blue Knit-Wrist |
| Style | Full Feature Gunn Pattern |
| Material | Leather |
| Weight | 9.6 LB |
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Cuff Style | Blue Knit-Wrist |
| Style | Full Feature Gunn Pattern |
| Material | Leather |
| Weight | 9.6 LB |