- Safety Gloves
- Large
- Leather Palm
- Cowhide
- Wing Thumb
features
- High visibility material with 3M® reflective material
- Also available in drivers and multi-task
- Available in various leather types
- Insulated styles available
| Color | Gray, Hi-Vis Orange, Hi-Vis Yellow |
| Thumb Type | Wing |
| Lining | Fleece |
| Cuff Length | 2 1/2 in |
| Cuff Type | Rubberized Safety Cuff |
| Manufacturer Name | MEMPHIS GLOVE |
| Glove Size | Large |
| Material | Cowhide |
| Thumb | Wing |
| Glove Type | Leather Palm |
| Weight | 0.55 LB |

