- Heavy-Duty Side Split Gloves
- Size Group: Large
| Cuff Length | 2 1/2 in |
| Material | Leather |
| Resistance | Wear, Heat |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Lining | Cotton |
| Cuff Style | Safety |
| Weight | 7.8 LB |
| Cuff Length | 2 1/2 in |
| Material | Leather |
| Resistance | Wear, Heat |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Lining | Cotton |
| Cuff Style | Safety |
| Weight | 7.8 LB |