- Heavy-Duty Side Split Gloves
- Size Group: Large
| Lining | Cotton |
| Style | Double Palm Thumb & Index Finger |
| Glove Size | Large |
| Cuff Style | Rubberized Safety |
| Material | Side Split Cowhide |
| Weight | 24.2 LB |
| Lining | Cotton |
| Style | Double Palm Thumb & Index Finger |
| Glove Size | Large |
| Cuff Style | Rubberized Safety |
| Material | Side Split Cowhide |
| Weight | 24.2 LB |