- Premium Side Split Cow Gloves
- Size Group: Large
| Material | Select "A" Side Leather |
| Resistance | Wear |
| Cuff Style | Rubberized Safety |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 1/2 in |
| Weight | 0.58 LB |
| Material | Select "A" Side Leather |
| Resistance | Wear |
| Cuff Style | Rubberized Safety |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 1/2 in |
| Weight | 0.58 LB |