- Heavy-Duty Side Split Gloves
- Size Group: Medium
| Style | Full Feature Gunn Pattern |
| Glove Size | Medium |
| Cuff Length | 2 3/4 in |
| Material | Leather |
| Resistance | Wear, Heat |
| Cuff Style | Safety |
| Lining | Jersey |
| Weight | 1.22 LB |
| Style | Full Feature Gunn Pattern |
| Glove Size | Medium |
| Cuff Length | 2 3/4 in |
| Material | Leather |
| Resistance | Wear, Heat |
| Cuff Style | Safety |
| Lining | Jersey |
| Weight | 1.22 LB |