- Heavy-Duty Side Split Gloves
- Size Group: Small
| Cuff Style | Safety |
| Lining | Jersey |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 3/4 in |
| Glove Size | Small |
| Resistance | Wear, Heat |
| Material | Leather |
| Weight | 0.41 LB |
| Cuff Style | Safety |
| Lining | Jersey |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 3/4 in |
| Glove Size | Small |
| Resistance | Wear, Heat |
| Material | Leather |
| Weight | 0.41 LB |