- Heavy-Duty Side Split Gloves
- Size Group: Large
| Lining | Jersey |
| Material | Leather |
| Style | Full Feature Gunn Pattern |
| Resistance | Wear, Heat |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Cuff Length | 4 1/2 in |
| Weight | 0.67 LB |
| Lining | Jersey |
| Material | Leather |
| Style | Full Feature Gunn Pattern |
| Resistance | Wear, Heat |
| Glove Size | Large |
| Cuff Style | Gauntlet |
| Cuff Length | 4 1/2 in |
| Weight | 0.67 LB |