- Heavy-Duty Side Split Gloves
- Size Group: X-Large
| Material | Leather |
| Resistance | Wear, Heat |
| Glove Size | X-Large |
| Lining | Jersey |
| Cuff Style | Gauntlet |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 4 1/2 in |
| Weight | 0.1 LB |
| Material | Leather |
| Resistance | Wear, Heat |
| Glove Size | X-Large |
| Lining | Jersey |
| Cuff Style | Gauntlet |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 4 1/2 in |
| Weight | 0.1 LB |