- Heavy-Duty Side Split Gloves
- Size Group: X-Large
| Resistance | Wear, Heat |
| Cuff Length | 2 3/4 in |
| Glove Size | X-Large |
| Material | Leather |
| Style | Gunn Pattern, Double Palm & Fingers |
| Lining | Jersey |
| Cuff Style | Safety |
| Weight | 0.72 LB |
| Resistance | Wear, Heat |
| Cuff Length | 2 3/4 in |
| Glove Size | X-Large |
| Material | Leather |
| Style | Gunn Pattern, Double Palm & Fingers |
| Lining | Jersey |
| Cuff Style | Safety |
| Weight | 0.72 LB |