- Premium Side Split Cow Gloves
- Size Group: Large
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Style | Full Feature Gunn Pattern, Double Palm |
| Cuff Style | Rubberized Safety |
| Material | Select "AA" Side Leather |
| Weight | 0.44 LB |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Style | Full Feature Gunn Pattern, Double Palm |
| Cuff Style | Rubberized Safety |
| Material | Select "AA" Side Leather |
| Weight | 0.44 LB |