- Grain Leather Palm Gloves
- Size Group: Large
| Cuff Length | 2 1/2 in |
| Lining | Cotton |
| Cuff Style | Rubberized Safety |
| Material | Premium Grain Cowhide |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Resistance | Wear |
| Weight | 0.5 LB |
| Cuff Length | 2 1/2 in |
| Lining | Cotton |
| Cuff Style | Rubberized Safety |
| Material | Premium Grain Cowhide |
| Glove Size | Large |
| Style | Full Feature Gunn Pattern |
| Resistance | Wear |
| Weight | 0.5 LB |