Skip to content Skip to navigation menu
Memphis Glove Co.127-1935M

127-1935M

Grain Leather Palm Gloves
Item #102190826
  • Grain Leather Palm Gloves
  • Size Group: Medium
Memphis Glove Co.127-1935M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grain Leather Palm Gloves
  • Size Group: Medium
Cuff Length 2 1/2 in
Glove Size Medium
Material Premium Grain Cowhide
Lining Cotton
Style Full Feature Gunn Pattern
Resistance Wear
Cuff Style Rubberized Safety
Weight 0.49 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison