- Grain Leather Palm Gloves
- Size Group: Small
| Lining | Cotton |
| Cuff Style | Rubberized Safety |
| Glove Size | Small |
| Resistance | Wear |
| Material | Premium Grain Cowhide |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 1/2 in |
| Weight | 0.15 LB |
| Lining | Cotton |
| Cuff Style | Rubberized Safety |
| Glove Size | Small |
| Resistance | Wear |
| Material | Premium Grain Cowhide |
| Style | Full Feature Gunn Pattern |
| Cuff Length | 2 1/2 in |
| Weight | 0.15 LB |