- Grain Leather Palm Gloves
- Size Group: Large
| Material | Premium Grain Cowhide |
| Lining | Cotton |
| Resistance | Wear |
| Glove Size | Large |
| Cuff Length | 4 1/2 in |
| Style | Full Feature Gunn Pattern |
| Cuff Style | Rubberized Gauntlet |
| Weight | 0.61 LB |
| Material | Premium Grain Cowhide |
| Lining | Cotton |
| Resistance | Wear |
| Glove Size | Large |
| Cuff Length | 4 1/2 in |
| Style | Full Feature Gunn Pattern |
| Cuff Style | Rubberized Gauntlet |
| Weight | 0.61 LB |