- Grain Leather Palm Gloves
- Size Group: Large
| Material | Goatskin |
| Style | Gunn Pattern |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Cuff Style | Rubberized Safety |
| Resistance | Wear |
| Weight | 0.68 LB |
| Material | Goatskin |
| Style | Gunn Pattern |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Cuff Style | Rubberized Safety |
| Resistance | Wear |
| Weight | 0.68 LB |