- Grain Leather Palm Gloves
- Size Group: Large
| Cuff Length | 2 1/2 in |
| Resistance | Wear |
| Style | Gunn Pattern |
| Glove Size | Large |
| Cuff Style | Starched Safety |
| Material | Economy Grain Pigskin |
| Weight | 0.29 LB |
| Cuff Length | 2 1/2 in |
| Resistance | Wear |
| Style | Gunn Pattern |
| Glove Size | Large |
| Cuff Style | Starched Safety |
| Material | Economy Grain Pigskin |
| Weight | 0.29 LB |