- Driver's Gloves
- Size Group: Medium
| Glove Size | Medium |
| Lining | Unlined |
| Material | Premium Grade Split Cow |
| Style | Keystone Thumb, Shirred Elastic Back |
| Cuff Style | Slip-On |
| Type | Premium Grade |
| Weight | 0.32 LB |
| Glove Size | Medium |
| Lining | Unlined |
| Material | Premium Grade Split Cow |
| Style | Keystone Thumb, Shirred Elastic Back |
| Cuff Style | Slip-On |
| Type | Premium Grade |
| Weight | 0.32 LB |