- Driver's Gloves
- Size Group: X-Large
| Glove Size | X-Large |
| Type | Premium Grade |
| Cuff Style | Slip-On |
| Material | Premium Grade Split Cow |
| Style | Keystone Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Weight | 0.34 LB |
| Glove Size | X-Large |
| Type | Premium Grade |
| Cuff Style | Slip-On |
| Material | Premium Grade Split Cow |
| Style | Keystone Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Weight | 0.34 LB |