- Unlined Drivers Gloves
- Size Group: Medium
| Cuff Style | Rolled |
| Style | Keystone Thumb, Shirred Elastic Back |
| Glove Size | Medium |
| Material | Premium Grade Cowhide |
| Weight | 0.22 LB |
| Cuff Style | Rolled |
| Style | Keystone Thumb, Shirred Elastic Back |
| Glove Size | Medium |
| Material | Premium Grade Cowhide |
| Weight | 0.22 LB |