- Unlined Drivers Gloves
- Size Group: Large
| Glove Size | Large |
| Material | Select Grade Cowhide |
| Cuff Style | Slip-On |
| Style | Straight Thumb |
| Weight | 3.52 LB |
| Glove Size | Large |
| Material | Select Grade Cowhide |
| Cuff Style | Slip-On |
| Style | Straight Thumb |
| Weight | 3.52 LB |