- Unlined Drivers Gloves
- Size Group: Small
| Cuff Style | Slip-On |
| Style | Straight Thumb |
| Glove Size | Small |
| Material | Select Grade Cowhide |
| Weight | 3.07 LB |
| Cuff Style | Slip-On |
| Style | Straight Thumb |
| Glove Size | Small |
| Material | Select Grade Cowhide |
| Weight | 3.07 LB |