- Driver's Gloves
- Size Group: Large
applications
- Auto industry
- Building materials
- Chainsaw operations
- Farming
- Fork lift operations
- Fabricating
- Furniture industry
- Lumber industry
- Operating heavy vehicles
features
- Gunn pattern, all cow leather gloves
- Feature a tuff cream color grain leather palm with a rugged split leather back
- Great all around protection
- Keystone or wing thumb
- Color coded hem to identify size
| Lining | Unlined |
| Material | Select Grain Cow Leather Palm, Split Leather Back |
| Glove Size | Large |
| Cuff Style | Slip-On |
| Style | Keystone Thumb, Shirred Elastic Back |
| Weight | 1.0 LB |

