- Driver's Gloves
- Size Group: Medium
| Material | Select Grain Cow Leather Palm, Split Leather Back |
| Lining | Unlined |
| Style | Keystone Thumb, Shirred Elastic Back |
| Cuff Style | Slip-On |
| Glove Size | Medium |
| Weight | 0.28 LB |
| Material | Select Grain Cow Leather Palm, Split Leather Back |
| Lining | Unlined |
| Style | Keystone Thumb, Shirred Elastic Back |
| Cuff Style | Slip-On |
| Glove Size | Medium |
| Weight | 0.28 LB |